Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51215

Item.#
07029407
Mfr.#
51215
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Thickness T (mm)
27
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
110
Inner Diameter D1(dia. Mm)
77(Min)
Standard Dynamic Load Rating (N)
77500
Outside Diameter d1 (mm)
110(Max)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 1800 (oil lubrication) 2700
Dimension T (mm)
27
Mounting Dimensions (Maximum Da1)(mm)
89
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
96
Standard Static Rating Load (N)
209000
Inside Diameter d (phi mm)
75