Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51216

Item.#
07029416
Mfr.#
51216
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
101
Standard Static Rating Load (N)
219000
Inside Diameter d (phi mm)
80
Dimension T (mm)
28
Mounting Dimensions (Maximum Da1)(mm)
94
Mounting Dimensions (Maximum ra)(mm)
1
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 1700 (oil lubrication) 2600
Standard Dynamic Load Rating (N)
78500
Outside Diameter d1 (mm)
115(Max)
Thickness T (mm)
28
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
115
Inner Diameter D1(dia. Mm)
82(Min)