Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51217

Item.#
07029425
Mfr.#
51217
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da1)(mm)
101
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
109
Standard Static Rating Load (N)
264000
Inside Diameter d (phi mm)
85
Dimension T (mm)
31
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 1600 (oil lubrication) 2400
Outside Diameter D (phi mm)
125
Inner Diameter D1(dia. Mm)
88(Min)
Standard Dynamic Load Rating (N)
95500
Outside Diameter d1 (mm)
125(Max)
Thickness T (mm)
31
Chamfer Dimensions r (mm)
1(min)