Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51218

Item.#
07029434
Mfr.#
51218
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da1)(mm)
108
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
117
Standard Static Rating Load (N)
325000
Inside Diameter d (phi mm)
90
Dimension T (mm)
35
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 1400 (oil lubrication) 2100
Outside Diameter D (phi mm)
135
Inner Diameter D1(dia. Mm)
93(Min)
Standard Dynamic Load Rating (N)
116000
Outside Diameter d1 (mm)
135(Max)
Thickness T (mm)
35
Chamfer Dimensions r (mm)
1.1(min)