Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board (Transparent)

Acrylic Board (Transparent) A000-5US

4.40 (20)
Item.#
07031351
Mfr.#
A000-5US
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Color
Transparency
Width (mm)
160
Material
Acrylic
Heat Distortion Temperature (dgree c)
87 - 100
Thickness (mm)
5
Length (mm)
180
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Viewing window of portable vacuum tube amp
5
From Japan
On 2017-10-18 18:03:16
I made a vacuum tube YAHA amplifier using Takachi 's YM 90. The chassis was cut out so that the sub miniature tube could be seen from outside, and the inside was made visible with an acrylic plate.
This review is about item#7031315.
Guide to the entrance side door phone
4
From Japan
On 2017-09-25 11:05:33
It was more transparent than I expected. After that it is durable enough to withstand direct sunlight
This review is about item#7031315.
flame
5
From Japan
On 2017-07-28 21:01:01
It was good because the size was cut finely and easy to use.
This review is about item#40318591.
Jig creation
1
From Japan
On 2017-03-31 12:33:21
I inspected the goods that arrived, the edge was missing about 10 mm.
This review is about item#7015766.
Product creation
3
From Japan
On 2017-03-05 16:25:24
As the size can be chosen, the place I can order as needed is good.
This review is about item#7031333.
Food display
5
From Japan
On 2016-09-30 08:30:39
I used it for an appetizer display, but it did not have deflection and it looked nice.
This review is about item#07015723.
Fit inside the screen door so that the cats keeping in the house do not come in contact with the outside stray cat
5
From Japan
On 2016-04-27 18:22:22
If it is 2 mm thick, it is easy to install inside the screen door, because the transparency is good, the appearance is not discomfortable and the upper part is a screen door so airy is also good so it is satisfactory.
This review is about item#37111575.
Cabinet glass replacement
4
From Japan
On 2016-02-26 23:00:21
I use it when I made a cabinet or necklace with woodworking. It is easy to use.
This review is about item#07015766.
Car interior
5
From Japan
On 2015-12-15 10:21:15
It was polite packaging.
This review is about item#07015732.
I use it for a pet toilet partition, but it is solid, satisfied
5
From Japan
On 2015-11-07 20:38:59
I combined it with other things, but it worked just fine.
This review is about item#07015802.