Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SDS Rotary Chuck Set

SDS Rotary Chuck Set CK-SDS13

4.75 (4)
Item.#
07031376
Mfr.#
CK-SDS13
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chuck Grasp Range (mm)
1.5 - 13
Set Contents
13mm chuck (chuck with handle) Chuck handle SDS rotary chuck adapter (reVerse threaded) chuck fixing hand thread
Description
By SDS plus shank hammer drill, bits, and the like that may only be used in rotation of the straight shank is available.
Overall Length (mm)
121
Specification
Forward and reverse rotation (13mm rotary chuck)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For drill
5
From Japan
On 2017-08-11 00:29:23
The size is reasonable, with the chuck also attached, it can be used with confidence in the product of Bosch. I would be looking for other cheap ones, but I think that if you use it for work you were able to buy it at this price.
This review is about item#07031376.
Used on a drill
4
From Japan
On 2016-02-10 18:46:28
It was pretty good as I used the same thing before
This review is about item#07031376.
Push
5
From Japan
On 2016-02-02 17:38:51
Last moment
This review is about item#07031376.
Drilling Mixer
5
From Japan
On 2015-12-14 20:00:07
It is a kanji that I firmly grip. I do not know that future durability will not be used, but it is good because manufacturers can also trust