Buy more than* S$200* and get FREE SHIPPING

  • Data Logger Recorder

Data Logger Recorder SK-L200TII(LTII-1With)

Item.#
07032812
Mfr.#
SK-L200TII(LTII-1With)
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Storage Temperature Range (degree c)
0.0-50.0
Operating Temperature Range (deg C)
Over 10.0 over 60.0
Display Sample (sec)
About 1
Temperature Measurement Range (deg C)
Over 10.0 over 60.0
Storage Interval
1sec/2sec/5sec/10sec/15sec/30sec/1min/2min/5min/10min/15min/30min/60min/90min
Temperature Resolution (degree c)
0.1 (over 9.9 over 205.0) 1 (over 10 or less)
Type
Temperature integrated
Weight (g)
Body: (excluding batteries) about 123 sensor: about 13
Material
ABS resin
Accessories
ROM1 sheets analysis software CD-, hand strap one, one USB cable, one USB port cap, type AAA alkaline batteries x2 this, instruction manual (with warranty) 1 book
Sensor
SK over LTII series
Communication Method
USB
Temperature Pricision
20 over 30 degree C + / over 0.5 degree C other + / over 1 degree C
Battery Life
Measurement mode continuous time / about 500 hours or more (at room temperature)
Power
X2 This type AAA alkaline batteries
Memory Capacity
Up to 8100 data memory min split mode (page method) each 2000 data x4 page
Display Range (deg C)
Over 45 degree C over 205.0 (measurement range by the sensor to be used will vary)
Display Function
Temperature upper limit alarm (Hi), temperature lower limit alarm (Lo), humidity upper limit alarm (Hi), humidity lower limit alarm (Lo), temperature alarm ON (Alarm), humidity alarm ON (Alarm), low battery mark, the amount of storage (bar display), the d
Pricision
+ / Over (0.1 degree C + 1digit) (including compatible precision)
Outer Dimensions (Width W x Height H x Depth D) (mm)
Body: (excluding projections) about 100x73x22 sensor: about 25x70x20