Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Data Logger Recorder

Data Logger Recorder SK-L200TII(with SK-LTII-2)

Item.#
07032821
Mfr.#
SK-L200TII(with SK-LTII-2)
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Communication Method
USB, USB
Storage Temperature Range (degree c)
0.0-50.0, 0.0-50.0
Operating Temperature Range (deg C)
Over 10.0 over 60.0, Over 10.0 over 60.0
Temperature Pricision
Over 10 degree C or less + / over 1.5 degree C 15 over 35 degree C + / over 0.5 degree C other + / over 1 degree C, Over 10 degC or less + / over 1.5 degC 15 over 35 degC + / over 0.5 degC other + / over 1 degC
Battery Life
Measurement mode continuous time / about 500 hours or more (at room temperature), Continuous measurement mode during / about 500 hours or more (at room temperature)
Power
X2 This type AAA alkaline batteries, X2 size alkaline batteries AAA
Memory Capacity
Up to 8100 data memory min split mode (page method) each 2000 data x4 page, Up to 8100 data memory min split mode (page method) each 2000 data x4 page
Display Range (deg C)
Over 45 degree C over 205.0 (measurement range by the sensor to be used will vary), Over 45 degC over 205.0 and (measurement range by the sensor to be used will vary)
Display Function
Temperature upper limit alarm (Hi), temperature lower limit alarm (Lo), humidity upper limit alarm (Hi), humidity lower limit alarm (Lo), temperature alarm ON (Alarm), humidity alarm ON (Alarm), low battery mark, the amount of storage (bar display), the d, Temperature upper limit alarm (Hi), temperature lower limit alarm (Lo), humidity upper limit alarm (Hi), humidity lower limit alarm (Lo), temperature alarm ON (Alarm), humidity alarm ON (Alarm), low battery mark, the amount of storage (bar display), the display in the storage (REC), display during reservation waiting (RES), while communicating with the in real-time measurement or a personal computer (OUT), the current date and time in the display (TIME), storage space in the display (INT), the current date and time (year / month / time), storage space, storage scheme (numbers and letters), each alarm set value, each error message, ID number SK over L200TII does not have a humidity-related display
Pricision
+ / Over (0.1 degree C + 1digit) (including compatible precision), + / Over (0.1 degC + 1digit) (including compatible precision)
Display Sample (sec)
About 1, About 1
Sensor
SK over LTII series, SK over LTII series
Outer Dimensions (Width W x Height H x Depth D) (mm)
Body: (excluding projections) about 100x73x22 sensor: the tip phi.5xL20 code 1.5m, Body: about 100x73x22 (excluding protrusions) Sensor: tip Phi5xL20 code 1.5m
Temperature Measurement Range (deg C)
Over 40.0 over 105.0, Over 40.0 over 105.0
Storage Interval
1sec/2sec/5sec/10sec/15sec/30sec/1min/2min/5min/10min/15min/30min/60min/90min, 1sec/2sec/5sec/10sec/15sec/30sec/1min/2min/5min/10min/15min/30min/60min/90min
Temperature Resolution (degree c)
0.1 (over 9.9 over 205.0) 1 (over 10 or less), 0.1 (over 9.9 over 205.0) 1 (over 10 or less)
Type
Temperature min release, Temperature min releasing
Weight (g)
Body: (excluding batteries) about 123 sensor: about 43, Body: (excluding batteries) about 123 Sensor: about 43
Material
Body: ABS resin sensor: ABS resin, brass, PVC resin, Body: ABS resin sensor: ABS resin, brass, PVC resin
Accessories
ROM1 sheets analysis software CD-, hand strap one, one USB cable, one USB port cap, type AAA alkaline batteries x2 this, instruction manual (with warranty) 1 book, Analysis software CD-ROM1 sheets, hand strap one, one USB cable, USB port cap one, alkaline batteries AAA x2 this, instruction manual (with warranty) book