Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Arbor press
  • Arbor press
  • Arbor press

Arbor press No.0

5.00 (2)
Item.#
07034002
Mfr.#
No.0
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pinion Gear Pitch
12DPx12
TRUSCO Part Number
112-6709
Dimensions C (mm)
116
Dimensions B (mm)
71
Dimensions E (mm)
90
Dimensions D (mm)
14 x 93phi
Dimension S (mm)
24
Dimension F (mm)
29
Dimensions A (mm)
264
Dimension H (mm)
19x190
Dimensions M (mm)
91
Rack Tooth Number
22T
Weight (kg)
9
Dimension T (mm)
18
Dimension V(mm)
40
Dimension U(mm)
10
Dimension r (mm)
58
Dimension Q(mm)
48
Dimension G(mm)
230
Dimensions J (mm)
40
Dimensions O (mm)
102
Dimensions N (mm)
31
Holder Mounting Hole (mm)
12phix20
Dimensions L (mm)
30phix152m
Dimensions p (mm)
13phix248
Rack Welding Pressure (kg)
Control lever when 30 kg: 486 when 50 kg: 810 when 70 kg: 1013
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press fitting of eyelet into caulking / plastic parts
5
From Japan
On 2018-01-08 00:07:43
It is the second one. Although it is not high precision, I like it because the price is cheap and easy to handle.
This review is about item#7034002.
Press fitting of φ4
5
From Japan
On 2017-03-15 17:51:46
The packing condition is also firm and can withstand the shock at the time of transport sufficiently. Both the structure of the cabinet and the feeling of use are satisfactory.
This review is about item#7034027.