Buy more than* S$200* and get FREE SHIPPING

  • Arbor press
  • Arbor press
  • Arbor press

Arbor press No.1

5.00 (2)
Item.#
07034011
Mfr.#
No.1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pinion Gear Pitch
2.5Mx12
TRUSCO Part Number
112-6717
Dimensions C (mm)
134
Dimensions B (mm)
82
Dimensions E (mm)
105
Dimensions D (mm)
16x118phi
Dimension S (mm)
30
Dimension F (mm)
37
Dimensions A (mm)
305
Dimension H (mm)
25x242
Dimensions M (mm)
108
Rack Tooth Number
24T
Weight (kg)
15
Dimension T (mm)
22
Dimension V(mm)
48
Dimension U(mm)
12
Dimension r (mm)
58
Dimension Q(mm)
70
Dimension G(mm)
270
Dimensions J (mm)
48
Dimensions O (mm)
128
Dimensions N (mm)
37
Holder Mounting Hole (mm)
12phix25
Dimensions L (mm)
35phix182
Dimensions p (mm)
16phix320
Rack Welding Pressure (kg)
Control lever when 30 kg: 486 when 50 kg: 810 when 70 kg: 1134
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press fitting of eyelet into caulking / plastic parts
5
From Japan
On 2018-01-08 00:07:43
It is the second one. Although it is not high precision, I like it because the price is cheap and easy to handle.
This review is about item#7034002.
Press fitting of φ4
5
From Japan
On 2017-03-15 17:51:46
The packing condition is also firm and can withstand the shock at the time of transport sufficiently. Both the structure of the cabinet and the feeling of use are satisfactory.
This review is about item#7034027.