Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Arbor press
  • Arbor press
  • Arbor press

Arbor press No.2

5.00 (2)
Item.#
07034027
Mfr.#
No.2
Package Qty.
1PC
Ship pack of
1
769.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
430
Dimension H (mm)
30x355
Dimensions M (mm)
145
Rack Tooth Number
28T
Weight (kg)
36
Dimension T (mm)
30
Dimension V(mm)
72
Dimension U(mm)
17
Dimension r (mm)
86
Dimension Q(mm)
78
Dimension G(mm)
400
Dimensions J (mm)
72
2014 TRUSCO Published Page
2-0698
Rack Welding Pressure (kg)
Operating lever 30kg when: 543 50kg when: 905 70kg when: 1268
Dimensions N (mm)
55
Holder Mounting Hole (mm)
20phix30
Dimensions L (mm)
45phix227
Dimensions p (mm)
19phix455
Pinion Gear Pitch
3Mx13
TRUSCO Part Number
112-6725
Dimensions C (mm)
215
Dimensions B (mm)
100
Dimensions E (mm)
140
Dimensions D (mm)
23x161phi
Dimension S (mm)
40
Dimension F (mm)
45
Dimensions O (mm)
173
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press fitting of eyelet into caulking / plastic parts
5
From Japan
On 2018-01-08 00:07:43
It is the second one. Although it is not high precision, I like it because the price is cheap and easy to handle.
This review is about item#7034002.
Press fitting of φ4
5
From Japan
On 2017-03-15 17:51:46
The packing condition is also firm and can withstand the shock at the time of transport sufficiently. Both the structure of the cabinet and the feeling of use are satisfactory.
This review is about item#7034027.