Buy more than* S$200* and get FREE SHIPPING

  • Replacement Rod Depth Micrometer

Replacement Rod Depth Micrometer DMC60-100

Item.#
07034404
Mfr.#
DMC60-100
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-14
Now we ship to...
...see all
Item Feature
Series
129
Type
Depth
Rod Diameter (mm)
4
The Number of Rods
4
Measuring Surface (rod) Flatness
0.3microm
Rod Reference Error
+ / Chromatography (2+ maximum measuring length / 75) (rounded up)
Reference Surface Flatness
The length of the length 101.6mm 2microm reference plane of the reference surface 101.6mm 2microm
Measuring Range (mm)
0-100
Specification
With clamp. With pressure regulator.
Instrumental Error of the Body
+/-3
Base Dimensions (mm)
63.5x16
Scale Interval (mm)
0.01
Parallelism, Standard Surface and Measuring Surface
(4+ maximum-length / 50) microm (rounded up)