Buy more than* S$200* and get FREE SHIPPING

  • Lid for BOX Containers

Lid for BOX Containers C-4.5

3.50 (8)
Item.#
07034474
Mfr.#
C-4.5
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Lid for BOX container . Protects your goods from dust.
Compatible Container
B-4.5/B-6.6
Color
Blue
Main Material
Polypropylene
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
About 342x204x28
Compatible
lid only for B-6.6: B-4.5
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 2
1 star 0
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Organization of materials and materials
3
From Japan
On 2017-04-11 16:24:04
It is a very ordinary container and there are no special opinions. I wish there were more variations in color
This review is about item#7034483.
For parts storage
2
From Japan
On 2016-11-21 17:02:53
I dropped onto the concrete floor from the waist position, I ran it. It may be unavoidable, but it is regrettable.
This review is about item#8249981.
Wood work
3
From Japan
On 2016-10-26 23:21:14
It is convenient because it can be closed tightly.
This review is about item#8249981.
Component arrangement
5
From Japan
On 2013-12-19 14:12:23
I use the BOX container organizing parts. I purchased an additional lid so as not to become dust. Since the lid comes into close contact, the lid will not come off. If you want to open the lid in a hurry, you do not feel uncomfortable, on the other hand.
This review is about item#07034492.
Reusable box lid
3
From Japan
On 2013-06-13 18:16:31
In fact I wanted yellow, but since I was dealing with it, I purchased blue without any help
This review is about item#07034492.
Storage of equipment
5
From Japan
On 2012-07-20 16:50:43
Size and shape were just right.
This review is about item#07034474.
It is used for (packed) packing boxes for delivering products (press parts) to customers
5
From Japan
On 2012-05-09 12:39:17
Locking condition of the lid is good (not too hard and not too soft) Moreover, the stability feeling when piling is not bad. It is enough in terms of strength, by the way, we are putting around 5 kg / box. Even if it says anything, it is ecological.
This review is about item#07034483.
I bought it as a box to put the specimen.
2
From Japan
On 2012-01-15 18:20:49
Body and lid are good, too, but as you try to open the lid, the claws of the lid and the main body are engaged, so the main body sticks up and lifts. In my case, I think that there is no claw. It is the best if there is something that is 5 cm wider (about A4 size inside dimension). If there is something as low as 3 cm in height, I want a lot.
This review is about item#08249981.