Buy more than* S$200* and get FREE SHIPPING

  • MC Nylon MC901 Round Stock

MC Nylon MC901 Round Stock MC901

4.67 (6)
Item.#
07034702
Mfr.#
MC901
Package Qty.
1PC
Ship pack of
1
49.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length Tolerance (mm)
+1.0 - +15.0
Mass (kg/Unit)
0.9
Type
Round bar
Material
MC nylon (MC901)
Tolerance of Outside Diameter (mm)
+0.1 - +3.0
Outer Diameter (phi mm)
45
Length (mm)
500
Type
Round bar
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:32:45
iiyo
This review is about item#07034657.
Machinery parts
5
From Japan
On 2015-04-20 20:31:26
Very good
This review is about item#07034684.
Manufacture of robot
5
From Japan
On 2014-07-11 06:29:24
There was a weight than I thought, but such strength was able to use anything without a problem
This review is about item#07034657.
We used to travel guide of machinery
5
From Japan
On 2013-07-18 22:44:42
Since those products that you normally use it uses because it does not damage the wear resistance opponent of parts. This time was saved because the instant delivery.
This review is about item#07034754.
Material of machined parts
3
From Japan
On 2012-05-24 16:58:23
Purchased via a trading company that you are purchasing all the time, because it was not available in time, was quick and necessary. I appreciate your quick response. I knew that this price is expensive, but I bought it ... I'm sorry, I added "dissatisfaction" to the price.
This review is about item#07034693.
Production of yacht fittings: propeller shaft bearings, sheaves, attachments, rollers, etc.
5
From Japan
On 2012-04-03 20:12:04
From the viewpoint of good machinability and abrasion resistance, there is no defect due to corrosion. Depending on the part to be made, there are times when you want variation in color.
This review is about item#07034693.