Buy more than* S$200* and get FREE SHIPPING

  • MC Nylon MC901 Round Stock

MC Nylon MC901 Round Stock MC901

4.67 (6)
Item.#
07034806
Mfr.#
MC901
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Mass (kg/Unit)
4.1
Type
Round bar
Material
MC Nylon (MC901)
Tolerance of Outside Diameter (mm)
+0.1 to +4.0
Outer Diameter (phi mm)
95
Length (mm)
500
Length Tolerance (mm)
+1.0 to +15.0
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:32:45
iiyo
This review is about item#07034657.
Machinery parts
5
From Japan
On 2015-04-20 20:31:26
Very good
This review is about item#07034684.
Manufacture of robot
5
From Japan
On 2014-07-11 06:29:24
There was a weight than I thought, but such strength was able to use anything without a problem
This review is about item#07034657.
We used to travel guide of machinery
5
From Japan
On 2013-07-18 22:44:42
Since those products that you normally use it uses because it does not damage the wear resistance opponent of parts. This time was saved because the instant delivery.
This review is about item#07034754.
Machined parts of the material
3
From Japan
On 2012-05-24 16:58:23
It not in time is available via trading companies that have purchased all the time, the purchase because it was required by Quick. Thanks to your early support us. Although the price is high thing I purchased know I'm sorry ,,,,, gone with the "dissatisfaction" to the price.
This review is about item#07034693.
Yacht fittings create: propeller shaft bearings, sheaves, attachment, roller, other
5
From Japan
On 2012-04-03 20:12:04
Machinability of good, there is no trouble caused by corrosion from the point of view of abrasion resistance good. Depending on the parts to make, there is also when there is variation in the color you want.
This review is about item#07034693.