Buy more than* S$200* and get FREE SHIPPING

  • tooling mate
  • tooling mate
  • tooling mate
  • tooling mate
  • tooling mate

tooling mate TMS50-50

Item.#
07035375
Mfr.#
TMS50-50
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension H (mm)
190
Dimensions P (mm)
130
Adaptor Model
TMA50-50
Taper Number
50
Accessories
One adapter
Dimensions W (mm)
160
Dimensions C (phi mm)
105
Dimension D (phi mm)
88