Buy more than* S$200* and get FREE SHIPPING

  • tooling mate
  • tooling mate
  • tooling mate
  • tooling mate
  • tooling mate

tooling mate TMS40-40

Item.#
07035384
Mfr.#
TMS40-40
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Taper Number
40
Dimension H (mm)
150
Dimensions M (phi mm)
7 (for M6)
Dimensions W (mm)
110
Dimensions C (phi mm)
76
Dimension D (phi mm)
60
Accessories
adaptor 1 piece
Dimensions P (mm)
90
Adaptor Model
TMA40-40
Remarks
The benchboard, installation cap bolt to the surface plate is not attached in regard to the bolt stop, please use for the benchboard and the surface plate etc securely.