Buy more than* S$200* and get FREE SHIPPING

  • New baby chuck Straight shank
  • New baby chuck Straight shank
  • New baby chuck Straight shank

New baby chuck Straight shank ST20-NBS10-350

Item.#
07035682
Mfr.#
ST20-NBS10-350
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Adjusting screw, collet and wrench not included. Mass includes the nut but not the collet. Cutting tool quantity regulation is quantity regulation of using adjustment screw (NBA).
Dimention D2 (phi mm)
29.5
Dimension L1 (mm)
28
Blade Jig Adjustment Amount (mm)
Min:35Max:45
Dimensions L (mm)
350
Dimensions D3 (phi mm)
20
Dimention D1 (phimm)
30
Accessories
Nut
Dimension d (phi mm)
1.5 to 10
Weight (kg)
0.93