Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing

High Pressure Twist Type Bushing PT3/8xPT1/4

3.33 (3)
Item.#
07035917
Mfr.#
PT3/8xPT1/4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
TRUSCO Part Number
226-7756
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
21
Dimensions L (mm)
22
Nominal Diameter (A)
10x8
Dimension T (mm)
8
Nominal Diameter (B)
3/8x1/4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for internal equipment
1
From Japan
On 2017-12-11 13:24:51
I ordered 1/2 × 3/8, but 1 × 3/4 arrived. Insufficient inspection. Improvement
This review is about item#7035935.
Drop from the high pressure side 3/4 of the hydraulic controller to 1/2 to connect the hydraulic hose
5
From Japan
On 2016-07-30 16:19:35
There were no problems as we caught 4 mountains or more.
This review is about item#07035953.
Diameter conversion of G and R (PT) thread
4
From Japan
On 2015-12-19 17:29:58
In order to do both hydraulic pressure and electricity, we chose this product so that we can respond to emergency at the worksite by standing in the car again. (It should not be taken into consideration to use G pipe thread as a standard.) For now, no problem with hydraulic pressure (R thread) In electricity (G screw), depending on the opponent it is shallow and it looks a bit like ... It is a place to say. There are also cheaper things if it is electric specialized workers, so it is recommended that if you are going to enter it properly, it is recommended if you are a dedicated hydraulic worker and a business tie-up like me.
This review is about item#07035953.