Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing

High Pressure Twist Type Bushing PT11/4xPT1

2.75 (4)
Item.#
07036005
Mfr.#
PT11/4xPT1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
2014 TRUSCO Published Page
2-2105
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46
TRUSCO Part Number
226-7811
Nominal Diameter (A)
32x25
Dimension T (mm)
12
Nominal Diameter (B)
1 1/4x1
Dimensions L (mm)
34
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
1
From Japan
On 2018-05-28 08:22:03
Since the photograph was a plated item, I ordered it, but the item delivered was a fabric. Goods of the fabric can also be purchased by other companies. Although I wanted plated items, I ordered it, but something different from the photo was delivered, regrettable, the photo catalog is the mail order life, I think the thing different from the photo catalog is the same as the relic
This review is about item#7035926.
Used for internal equipment
1
From Japan
On 2017-12-11 13:24:51
I ordered 1/2 × 3/8, but 1 × 3/4 arrived. Insufficient inspection. Improvement
This review is about item#7035935.
Drop from the high pressure side 3/4 of the hydraulic controller to 1/2 to connect the hydraulic hose
5
From Japan
On 2016-07-30 16:19:35
There were no problems as we caught 4 mountains or more.
This review is about item#07035953.
Diameter conversion of G and R (PT) thread
4
From Japan
On 2015-12-19 17:29:58
In order to do both hydraulic pressure and electricity, we chose this product so that we can respond to emergency at the worksite by standing in the car again. (It should not be taken into consideration to use G pipe thread as a standard.) For now, no problem with hydraulic pressure (R thread) In electricity (G screw), depending on the opponent it is shallow and it looks a bit like ... It is a place to say. There are also cheaper things if it is electric specialized workers, so it is recommended that if you are going to enter it properly, it is recommended if you are a dedicated hydraulic worker and a business tie-up like me.
This review is about item#07035953.