Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing
  • High Pressure Twist Type Bushing

High Pressure Twist Type Bushing PT11/2xPT3/4

4.50 (2)
Item.#
07036023
Mfr.#
PT11/2xPT3/4
Package Qty.
1PC
Ship pack of
1
12.57 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension H (mm)
54
Nominal Diameter (A)
40x20
Dimension T (mm)
14
Nominal Diameter (B)
1 1/2x3/4
Dimensions L (mm)
37
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hydraulic hose connection is dropped from the high-pressure side 3/4 of the hydraulic controller to 1/2
5
From Japan
On 2016-07-30 16:19:35
There was no problem because we have God 4 mountain above.
This review is about item#07035953.
Diameter conversion of G and R (PT) screw
4
From Japan
On 2015-12-19 17:29:58
Hydraulic electricity also for do, also chose this product to allow emergency response in the field and standing in the car. (I use the G tube screw as standard should not have been taken into account) Anyway for now hydraulic (R screw) in no problem Little is the place where appearance is say ... shallow is how to enter by the other party in the electro (G screw). It is also more cheap ones if electrical specialist, there is recommended so neatly fall If hydraulic specialist and I like the part-time and business trip set this is recommended.
This review is about item#07035953.