Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple

High Pressure Different Diameter Hex Nipple PT1/2xPT1/4

5.00 (5)
Item.#
07036111
Mfr.#
PT1/2xPT1/4
Package Qty.
1PC
Ship pack of
1
3.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Nominal Diameter (B)
1/2x1/4
Dimensions L (mm)
43
Connection
PT (taper pipe thread)
Dimensions D (mm)
12
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
26
Nominal Diameter (A)
15x8
Dimension T (mm)
9
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Fitting of washer hose
5
From Japan
On 2015-12-15 10:18:15
I think that is fine.
This review is about item#07036127.
Oil circulation of mold
5
From Japan
On 2015-09-08 15:07:08
Because it is cheaper than the current item, also buy next time.
This review is about item#07036102.
Connection of multi sprinkling tube in agricultural house
5
From Japan
On 2015-05-02 02:41:19
Difference in connection diameter Connection fittings are hard to obtain at home centers and agricultural machinery stores and there is no desired item and the price is highest It is the most reliable to purchase with its solid point monolith
This review is about item#07036181.
Air pipe fitting
5
From Japan
On 2014-12-02 15:26:12
I was concerned about the finishing of the surface by saying iron, I was satisfied with the gloss which is the same as the plating product.
This review is about item#07036102.
Repair and remodeling of hydraulic piping
5
From Japan
On 2014-04-23 14:57:57
In the tool shop in the neighborhood it is told that it takes 2 ~ 3 days from the order and it is very prompt that promptness that it reaches the next day beyond quality purchased here
This review is about item#07036127.