Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple

High Pressure Different Diameter Hex Nipple PT3/4xPT1/2

4.83 (6)
Item.#
07036145
Mfr.#
PT3/4xPT1/2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension H (mm)
32
TRUSCO Part Number
228-9946
Connection
PT (taper pipe thread)
Dimensions D (mm)
16
Nominal Diameter (B)
3/4x1/2
Dimensions L (mm)
48
Nominal Diameter (A)
20x10
Dimension T (mm)
10
Maximum Working Pressure (MPa)
12.0
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Connection of air piping
4
From Japan
On 2018-02-26 14:38:16
Although there was no problem in particular, the stainless steel made before It seems that air leakage is easy and the thread diameter is slightly thin.
This review is about item#37105932.
Fitting of washer hose
5
From Japan
On 2015-12-15 10:18:15
I think that is fine.
This review is about item#07036127.
Oil circulation of mold
5
From Japan
On 2015-09-08 15:07:08
Because it is cheaper than the current item, also buy next time.
This review is about item#07036102.
Connection of multi sprinkling tube in agricultural house
5
From Japan
On 2015-05-02 02:41:19
Difference in connection diameter Connection fittings are hard to obtain at home centers and agricultural machinery stores and there is no desired item and the price is highest It is the most reliable to purchase with its solid point monolith
This review is about item#07036181.
Air pipe fitting
5
From Japan
On 2014-12-02 15:26:12
I was concerned about the finishing of the surface by saying iron, I was satisfied with the gloss which is the same as the plating product.
This review is about item#07036102.
Repair and remodeling of hydraulic piping
5
From Japan
On 2014-04-23 14:57:57
In the tool shop in the neighborhood it is told that it takes 2 ~ 3 days from the order and it is very prompt that promptness that it reaches the next day beyond quality purchased here
This review is about item#07036127.