Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple
  • High Pressure Different Diameter Hex Nipple

High Pressure Different Diameter Hex Nipple PT1-1/4xPT1/2

5.00 (5)
Item.#
07036172
Mfr.#
PT1-1/4xPT1/2
Package Qty.
1PC
Ship pack of
1
14.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Nominal Diameter (B)
1 1/4x1/2
Dimensions L (mm)
56
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
28
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46
Nominal Diameter (A)
32x15
Dimension T (mm)
12
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Fittings of washing machine hose
5
From Japan
On 2015-12-15 10:18:15
I think that good.
This review is about item#07036127.
Mold of oil circulation
5
From Japan
On 2015-09-08 15:07:08
Since less expensive than the current product, also to buy next time.
This review is about item#07036102.
Connection of agriculture House in a multi-watering tube
5
From Japan
On 2015-05-02 02:41:19
違径 fitting of the connection has a high price there is no thing of hope difficult to come by in the home improvement and farm equipment shop Most is peace of mind is to buy at Monotarou was firm also processing the point
This review is about item#07036181.
Air pipe fittings
5
From Japan
On 2014-12-02 15:26:12
Surface finish by saying the iron was a worry, but was satisfied with the gloss that does not change with the plating product.
This review is about item#07036102.
Repair and modification of hydraulic piping
5
From Japan
On 2014-04-23 14:57:57
In the neighborhood hardware store is said to take two to three days in Stock were purchased here It is very helpful quickness that reach into the next day to more than quality
This review is about item#07036127.