Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes

High Pressure Twist Type Coupling With Varying Sizes PT1/2xPT1/4

5.00 (1)
Item.#
07036294
Mfr.#
PT1/2xPT1/4
Package Qty.
1PC
Ship pack of
1
6.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12
Nominal Diameter (B)
1/2x1/4
Dimension B (phi mm)
32
Material
Carbon steel
Dimension T (mm)
9
Dimension L1 (mm)
37
Dimension H (mm)
32
Nominal Diameter (A)
15x8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Variant piping connection
5
From Japan
On 2016-10-17 20:14:04
It makes you're good feeling with very nice. Should it become a little more cheaply.
This review is about item#7036321.