Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes

High Pressure Twist Type Coupling With Varying Sizes PT1/2xPT3/8

5.00 (1)
Item.#
07036303
Mfr.#
PT1/2xPT3/8
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Dimension B (phi mm)
32
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/2x3/8
Material
Carbon steel
Nominal Diameter (A)
15x10
Dimension T (mm)
9
Dimension L1 (mm)
37
Dimension H (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heterogeneous piping connection
5
From Japan
On 2016-10-17 20:14:04
I also like making it very wonderfully. I hope it will be a little cheaper.
This review is about item#7036321.