Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes

High Pressure Twist Type Coupling With Varying Sizes PT3/4xPT1/2

5.00 (1)
Item.#
07036321
Mfr.#
PT3/4xPT1/2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12
Nominal Diameter (B)
3/4x1/2
Dimension B (phi mm)
38
Material
Carbon steel
Dimension T (mm)
12
Dimension L1 (mm)
42
Dimension H (mm)
38
Nominal Diameter (A)
20x15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heterogeneous piping connection
5
From Japan
On 2016-10-17 20:14:04
I also like making it very wonderfully. I hope it will be a little cheaper.
This review is about item#7036321.