Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes
  • High Pressure Twist Type Coupling With Varying Sizes

High Pressure Twist Type Coupling With Varying Sizes PT2xPT1/2

5.00 (1)
Item.#
07036425
Mfr.#
PT2xPT1/2
Package Qty.
1PC
Ship pack of
1
35.57 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Nominal Diameter (B)
2x1/2
Dimension B (phi mm)
76
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
Dimension H (mm)
77
Nominal Diameter (A)
50x15
Dimension T (mm)
18
Dimension L1 (mm)
66
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Variant piping connection
5
From Japan
On 2016-10-17 20:14:04
It makes you're good feeling with very nice. Should it become a little more cheaply.
This review is about item#7036321.