Buy more than* S$200* and get FREE SHIPPING

  • Safety Glass QX Type Clear
  • Safety Glass QX Type Clear
  • Safety Glass QX Type Clear
  • Safety Glass QX Type Clear

Safety Glass QX Type Clear 12109

5.00 (4)
Item.#
07037545
Mfr.#
12109
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens Color
Clear
Weight (g)
35
Material (frame)
Nylon
Standard
JIS certified, US ANSI Z 87.1-1989
Type
Curve frame
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sandblasting work
5
From Japan
On 2014-10-13 13:14:57
Easy to use.
This review is about item#07037554.
For mowing
5
From Japan
On 2014-08-13 15:18:58
We continue to use for mowing.
This review is about item#07037545.
Lathe work & grinder work
5
From Japan
On 2013-04-03 16:02:02
Scratches are hard to bear but it gets cloudy at the time of using the mask.
This review is about item#07037554.
Field work protection
5
From Japan
On 2011-03-09 17:59:07
There was not a problem, I'm glad that there is also preparation of a replacement lens
This review is about item#07037554.