Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Glass QX Type Clear
  • Safety Glass QX Type Clear
  • Safety Glass QX Type Clear

Safety Glass QX Type Clear 12115

5.00 (4)
Item.#
07037554
Mfr.#
12115
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens Color
Clear
Weight (g)
35
Type
Straight frame
Material (frame)
Nylon
Standard
JIS certified, US ANSI Z 87.1-1989
TRUSCO Part Number
344-7090
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sandblasting work
5
From Japan
On 2014-10-13 13:14:57
Easy to use.
This review is about item#07037554.
For mowing
5
From Japan
On 2014-08-13 15:18:58
We continue to use for mowing.
This review is about item#07037545.
Lathe work & grinder work
5
From Japan
On 2013-04-03 16:02:02
Scratches are hard to bear but it gets cloudy at the time of using the mask.
This review is about item#07037554.
Field work protection
5
From Japan
On 2011-03-09 17:59:07
There was not a problem, I'm glad that there is also preparation of a replacement lens
This review is about item#07037554.