Buy more than* S$200* and get FREE SHIPPING

  • Safety Glass Butcher Plus Clear Lens
  • Safety Glass Butcher Plus Clear Lens
  • Safety Glass Butcher Plus Clear Lens

Safety Glass Butcher Plus Clear Lens 11394

by 3M
4.37 (30)
Item.#
07037624
Mfr.#
11394
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens Color
Clear
Weight (g)
32
Material (frame)
Nylon
Standard
JIS certified, US ANSI Z 87.1-1989
TRUSCO Part Number
344-7031
Customer Reviews
5 star 19
4 star 6
3 star 2
2 star 3
1 star 0
Review Rating: 4.37
30 Customer Reviews
The reviews are automatic translation.
Eye protection
4
From Japan
On 2018-02-05 21:12:23
It is 3M and the quality is good and it is not cloudy at all. The view is distorted, it is hard to work and it is difficult to walk So ☆ 4
This review is about item#7037624.
Sunday DIY
4
From Japan
On 2017-10-25 15:09:24
I am proud that my head is big. There is no feeling to be tightened when hung, it is about a little loose. Because the nose pad has a unique shape, it is hard to remove dirt. It is the second best to use while using it.
This review is about item#7037624.
When painting work
3
From Japan
On 2017-09-26 09:32:46
I used it regularly. . . . . . . . . . . . . . .
This review is about item#7037624.
Cutting operation
5
From Japan
On 2017-06-12 07:29:48
A fitting feeling is good for easy and comfortable neighborhoods of temple. Also, I did not mind cloudiness.
This review is about item#07037624.
Time of crushing of concrete foundation
5
From Japan
On 2016-09-29 16:37:59
I thought that it was only design, but it fits neatly around the eyes and does not seem to fall off. Feeling of goggles. What is better than anything is that it does not get hot even when worn, in order to cover the face to a minimum. The nose pad also has a break, and it does not come in close contact with it during work. Conventional type can no longer be used.
This review is about item#7037624.
Safety tag
4
From Japan
On 2016-08-15 17:43:16
When I was young, iron powder was stuck in my eyes for some reason or hot chasm of electric welding, this is fine, can you usually use it?
This review is about item#7037624.
Steel material processing
4
From Japan
On 2016-08-10 16:25:30
It is popular among employees as it is light and fit. But because it is a bit expensive, we have two kinds of shapes that can be put on top of glasses.
This review is about item#7037624.
It is used during work in the foundry.
5
From Japan
On 2015-10-26 17:58:04
Design and weight are also good. The feeling of use is also very good.
This review is about item#07037624.
Cutting work
5
From Japan
On 2014-03-28 18:09:35
I think that the fit feeling when attached is good. Especially price is reasonable, best
This review is about item#07037624.
Repair of glass breakage, such as cars
4
From Japan
On 2014-01-28 13:14:47
It is light and fit, it is hard to slide and wearing feeling is good, but wearing the eyelashes is a little worrisome. You had better have a little distance between your eyes and the lens.
This review is about item#07037624.