Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Earmuff, Super-Thin And Light Type
  • Earmuff, Super-Thin And Light Type
  • Earmuff, Super-Thin And Light Type
  • Earmuff, Super-Thin And Light Type

Earmuff, Super-Thin And Light Type H6B/V

4.14 (14)
Item.#
07037633
Mfr.#
H6B/V
Package Qty.
1PC
Ship pack of
1
43.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
NRR Value
21
Type
Neck band type
Standard
US ANSI Z 3.19-1974
Weight (g)
120
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Earplug
3
From Japan
On 2017-03-24 18:03:40
There is no problem. In addition, to purchase, if necessary
This review is about item#7037633.
Used at the time of the air seat.
5
From Japan
On 2016-12-25 11:20:45
Since the air sound is large, in the ear plugs, but the limit was there, gently in the ear from now look like using this type, even if the earmuffs to Saddle Tama, hear the voice of the people, in-house environmental measures became.
This review is about item#7037633.
Stationary machine operator business
4
From Japan
On 2016-08-20 02:42:11
Since the machine sound to fit in the ear can be reduced considerably, it is good, but I feel the tightening somewhat is too tight.
This review is about item#07037633.
Earplug
4
From Japan
On 2016-08-02 18:17:21
Spring will also feel easy to use and a little more soft, Sound insulation effect was sufficient for his manner. Since the spring is annoying around the neck, it uses upside down.
This review is about item#07037633.
When using power tools
2
From Japan
On 2016-04-22 14:50:42
Once those opened from the bottom, it was what was closed with tape. Even unused does not so much say the mood. Will these things arrive and use the coupon?
This review is about item#07037633.
Noise work measures
4
From Japan
On 2016-03-08 23:08:40
It is really light earmuffs. Hear a rustling and such clothes collar hits the bracket through the back of the neck I care that resound in the earmuffs. Accustomed I wear, but there just is regrettable. Do When you use, we try to wear clothes as much as possible with no collar. NRR21 So, for us to fully correspond fairly noisy place, to. Terribly noisy place, to is like a little precarious I think that the work of the Nari digit plays.
This review is about item#07037633.
Noise failure
5
From Japan
On 2015-10-17 15:29:13
What is also no longer be heard in this Iamafu a spiral earplugs, it survived.
This review is about item#07037633.
Protective equipment in the factory
5
From Japan
On 2015-08-18 16:26:23
The ear plugs, because of a lack of, was to be used in combination with earmuffs. This type is also given in the state of wearing a helmet. Helmet mounting type, because the helmet is heavy, I purchased this type.
This review is about item#07037633.
Machinery maintenance
5
From Japan
On 2015-07-27 23:06:30
How has the ear pad from the top of the vertical hat for welding (hood). Order to suffer a helmet, are like those of a string of top portion uses cut. We are very satisfied with all aspects. Collapse or, you buy the same thing immediately Once or lost. Thank you for providing a good goods.
This review is about item#07037633.
Factory machine sound speech
4
From Japan
On 2014-08-07 13:42:20
When used with ear plugs, it feels like more sound insulation effect is high. Than form is a headphone type, it seems easy to use.
This review is about item#07037633.