Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Seat for Inversion Prevention, Earthquake-Proof Mat
  • Seat for Inversion Prevention, Earthquake-Proof Mat
  • Seat for Inversion Prevention, Earthquake-Proof Mat

Seat for Inversion Prevention, Earthquake-Proof Mat -

4.25 (4)
Item.#
07037642
Mfr.#
-
Package Qty.
1Bag(4Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because adhesion is strong, there are times when the surface paint such as furniture lacquer peels off. Please place where childrens hands can not reached Do not store near open flame.There are times when it becomes deformed & deteriorates Please
Withstand Load (kg)
25 / 1 Sheet (100 at 4 sheets usege)
Thickness (mm)
5
Usage
Remove dust and rubbish from installation features, adjusting to corners of monitor and personal computer furniture, and then please put "inversion prevention seat" In case movement of the installation features and it cleans, the "inversion prevention
Purpose
For OA, AV equipment, furniture, fixing of home appliance product and small article etc, fpr against earthquake measure
Dimension (mm)
50x50
Material
Polyurethane
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Furniture fall prevention
5
From Japan
On 2016-11-08 05:56:13
Good ·········
This review is about item#07037642.
For safety measures
4
From Japan
On 2016-09-29 17:17:10
I bought it as a measure against falling over in archives / experimental instruments, but · I want the price to be higher · I want to make it cheaper
This review is about item#7037651.
Preventing fall of equipment
4
From Japan
On 2010-09-27 10:09:57
Because there is an effect, I will use it again
This review is about item#07037651.
I recommend it to customers moving.
4
From Japan
On 2010-01-05 14:47:18
The impression of use is good, but I think if the price is a little cheaper.
This review is about item#07037642.