Buy more than* S$200* and get FREE SHIPPING

  • Immersion Heater
  • Immersion Heater
  • Immersion Heater

Immersion Heater SAA1103

5.00 (1)
Item.#
07037904
Mfr.#
SAA1103
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
10
Specification
For oil heating
Dimensions C (mm)
100 (lowest liquid level)
Dimensions E (mm)
40
Weight (kg)
0.85
Capacity (kW)
0.3
Material (sheathed heater)
SUS316L (stainless steel) electrolytic polishing
Dimensions A (mm)
250
Cabtire Code (m)
2 (with plug)
Dimensions B (mm)
60
Voltage (V)
Single-phase 100
Model
A type
Caution
Please make sure to use by taking the earth from ground terminal. placed in liquid to label of liquid level marking (sheath heater), and then energized. If energize in the air, sheath heater get high heat and may cause fire and breaking. Never put terminal box and mold part into oil. Keep temperature less than 70 degree C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Viscosity adjustment of the lubricating oil
5
From Japan
On 2015-12-21 11:16:06
Is throwing the heater, but, because of the ladle-like shape, Easy to set to the tank of the lubricating oil, ease of use is good.
This review is about item#07037904.