Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Immersion Heater
  • Immersion Heater
  • Immersion Heater

Immersion Heater SAA1110

5.00 (1)
Item.#
07037922
Mfr.#
SAA1110
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
10
Specification
For oil heating
Dimensions C (mm)
100 (lowest liquid level)
Dimensions E (mm)
50
Weight (kg)
1.1
Capacity (kW)
1
Material (sheathed heater)
SUS316L (stainless steel) electrolytic polishing
Dimensions A (mm)
250
Cabtire Code (m)
2 (with plug)
Dimensions B (mm)
120
Voltage (V)
Single-phase 100
Model
A type
Caution
Please make sure to use by taking the earth from ground terminal. placed in liquid to label of liquid level marking (sheath heater), and then energized. If energize in the air, sheath heater get high heat and may cause fire and breaking. Never put terminal box and mold part into oil. Keep temperature less than 70 degree C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the viscosity of lubricating oil
5
From Japan
On 2015-12-21 11:16:06
It is a throw-in heater, but because of the shape of a spurt, it is easy to set in the tank of lubricant and is easy to use.
This review is about item#07037904.