Buy more than* S$200* and get FREE SHIPPING

  • Immersion Heater
  • Immersion Heater
  • Immersion Heater

Immersion Heater AWA1503

4.45 (11)
Item.#
07037931
Mfr.#
AWA1503
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug
Yes
Dimensions D (mm)
8
Model
A type
Lower Water Level (mm)
50
Dimensions B (mm)
70
Weight (kg)
0.26
Electric Wire Specification
Parallel rubber cord attachment plug with 2m
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Voltage (V)
Single-phase 100
Specification
For heating water
Dimensions C (mm)
50 (lowest liquid level)
Dimensions A (mm)
160
Capacity (kW)
0.3
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Make hot water for washing machine
5
From Japan
On 2017-03-08 21:34:36
Elevation of temperature is quick, small, easy to use, very convenient.
This review is about item#7037947.
Washing cars and equipment care parties
5
From Japan
On 2017-02-08 16:01:43
I bought it at a car shop's introduction. I am fully satisfied.
This review is about item#7037956.
Temperature control of water tank in cold weather
2
From Japan
On 2017-01-19 11:13:58
I bought a short size, but it is harder to handle because it is longer than I expected and the level of the lowest water level is too high (because the water depth is not so deep, it must sink considerably obliquely). Because it was not attached to the earth wire, it is regrettable to buy it separately.
This review is about item#7037956.
To warm handed hands during winter outdoor work and to heat drinks
5
From Japan
On 2016-12-03 15:42:02
It is inconvenient to conduct temperature control on its own because there is no thermostat, but it is satisfactory from COSPA.
This review is about item#7037956.
Used to warm the cleaning solution of the ultrasonic cleaning machine
5
From Japan
On 2016-08-05 16:38:17
This is the third one, but it is good if there is something more wattage at this size. (Temperature rise is fast)
This review is about item#07037931.
Warm cold water in winter
5
From Japan
On 2016-03-17 09:52:43
The one used before was broken, so I replaced it. I had it delivered immediately after ordering and I was able to use it immediately. very good.
This review is about item#07037956.
To increase the water temperature of the children's pool
3
From Japan
On 2015-06-29 21:50:17
I used it for a pool for children, but it takes a long time and I am slightly dissatisfied.
This review is about item#07037956.
Throwing heater for organic synthesis oil bath
4
From Japan
On 2015-02-24 20:10:51
Usability is good. We use the bottle slider to adjust the temperature. It may be that it is for water and it may not be considered so far, it will be broken if it is used for a long time (1 schedule) with an oil temperature of 100 degrees or more.
This review is about item#07037931.
I use it as hot water to warm the knife with hot water when cutting the cake.
5
From Japan
On 2014-07-03 13:12:19
Previously, this product is a repeater, purchased from others. I am happy to be able to buy it cheaply by order at the weekend Web.
This review is about item#07037931.
Winter car wash operation
5
From Japan
On 2013-12-21 12:11:32
It is one of the essential items of car washing work in winter. Our company has been very useful because there are a lot of car washing work on business trip. Since it gets warm in a few minutes by turning on electricity, it is useful for work in a hurry.
This review is about item#07037947.