Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicon Rubber Heater
  • Silicon Rubber Heater
  • Silicon Rubber Heater

Silicon Rubber Heater SBH2147

3.40 (5)
Item.#
07038245
Mfr.#
SBH2147
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lead Length (mm)
300
Continuous Use Temperature (deg C)
200
Capacity (W)
270
Length (mm)
300
Heating Element
Nickel - chromium-based metal heating element
Caution
Please use on even surface of the object to be heated. Adhered or close contact with the entire surface. No pressure on lead wire extraction part.
Maximum Temperature (Degree C)
250
Voltage (V)
100
Width (mm)
150
Lead Wire
Silicone rubber insulated glass braided wire (Ni conductor)
Structure
The insulation protects the heating element with a silicone rubber reinforced with glass cloth
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For hot melt heating
1
From Japan
On 2017-02-08 14:52:33
In the explanation on the homepage, the explanation enclosed in the product although it was processed contents can be used for the contents of processing that can not be processed (drilling etc.) This time, returned goods I did the procedure of
This review is about item#7038236.
Various hobbies
3
From Japan
On 2017-02-06 12:36:29
In thermostat combined use, now under prototype operation 90W good operation, thought at 30W when purchasing, I think that 90W was good.
This review is about item#7038184.
Bending of wooden boards at the time of making instruments
4
From Japan
On 2017-01-05 22:32:09
There is no problem in the product itself, but variation in size is small. It will be appreciated if you can handle custom size as well.
This review is about item#7038245.
Warm varnished can at operating temperature
4
From Japan
On 2016-10-18 10:25:26
Although it used RTV 45 for pasting, it is thin and unevenness comes out unless it is applied uniformly, so polite work is necessary.
This review is about item#7038211.
I use it as an internal heater of a thermostat
5
From Japan
On 2016-02-01 18:46:23
Where the heater of the thermostat broke and I was looking for a replacement part, I found this product. Desire to say, I want a 50 - 60 W in that size, now I am running smoothly
This review is about item#07038114.