Silicon Rubber Heater SBH2155
(5)
Item.#
07038254
Mfr.#
SBH2155
Package Qty.
1PC
Ship pack of
1
Item Feature
Lead Length (mm)
300
Continuous Use Temperature (deg C)
200
Length (mm)
200
Capacity (W)
240
Weight (g)
105
Width (mm)
200
Heating Element
Nickel-chromium-based metal heating element
Maximum Temperature (Degree C)
250
Voltage (V)
100
TRUSCO Part Number
282-8171
Power (V)
Single-phase 100
Thickness (mm)
1.5
Lead Wire
Silicone rubber insulated glass braided wire (Ni conductor)
Structure
The insulation protects the heating element in the reinforced silicone rubber glass cloth
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
2
3 star
1
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
For hot melt heating
From Japan
On 2017-02-08 14:52:33
In the explanation on the homepage, the explanation enclosed in the product although it was processed contents can be used for the contents of processing that can not be processed (drilling etc.) This time, returned goods I did the procedure of
Various hobbies
From Japan
On 2017-02-06 12:36:29
In thermostat combined use, now under prototype operation 90W good operation, thought at 30W when purchasing, I think that 90W was good.
Bending of wooden boards at the time of making instruments
From Japan
On 2017-01-05 22:32:09
There is no problem in the product itself, but variation in size is small. It will be appreciated if you can handle custom size as well.
Warm varnished can at operating temperature
From Japan
On 2016-10-18 10:25:26
Although it used RTV 45 for pasting, it is thin and unevenness comes out unless it is applied uniformly, so polite work is necessary.
I use it as an internal heater of a thermostat
From Japan
On 2016-02-01 18:46:23
Where the heater of the thermostat broke and I was looking for a replacement part, I found this product. Desire to say, I want a 50 - 60 W in that size, now I am running smoothly
Customers Who Bought This Item Also Bought
Top