Buy more than* S$200* and get FREE SHIPPING

  • Transformerless Electric Screwdriver
  • Transformerless Electric Screwdriver
  • Transformerless Electric Screwdriver

Transformerless Electric Screwdriver VZ-1820(PS)

by HIOS
Item.#
07038631
Mfr.#
VZ-1820(PS)
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (m)
3
Specification
Forward and reverse switchable
Weight (g)
660
Torque Switching
Stepless adjustment
Revolution (min-1[r.p.m])
2000 +/-10%
Tightening Screw (mm)
Small screw: 2.6 - 4.0 self-tapping screw: 2.6 - 3.0
Voltage (V)
100
Output Torque Range (N/m[kgf/cm])
0.4 - 1.8[4 - 18]
Start Method
Push start type
Main Part Dimension (mm)
phi37.8x276
Accessories
(Pan, one small screw +) 1 pair screw stopper: Bit: 1 each carbon brush + #1 (phi5x60mm), + #2 (phi5x60mm) x
Compatible
HIOS bit: H5 hexagon bit opposite side 5mm