Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TF8x15

4.90 (10)
Item.#
07039146
Mfr.#
TF8x15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
150 to -30
Color
Yellow
Load (300000 Times/N [kgf])
78.5[8.0]
Outer Diameter (phi mm)
8
Deflection (1000000 Times, mm)
6
Deflection (500000 Times, mm)
6.8
Free Length (mm)
15
Load (1 Million Times/N [kgf])
58.8[6.0]
Type
Small light load
Load (500000 Times/N [kgf])
68.6[7.0]
Spring Constant (N/mm)
10.16
Inner Diameter (phi mm)
4
Material
Silicon chrome steel for springs
Deflection (300000 Times, mm)
7.5
Spring constants (kgf/mm)
1.04
Caution
Please do not use a swag with over free-length X 50.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Attach to part of parts
5
From Japan
On 2017-12-26 09:24:46
It is fairly powerful and I use it for tightening crimp parts in parts, but it was a satisfactory item
This review is about item#7039146.
Replacement of the springs attached to the machine
5
From Japan
On 2017-02-19 05:19:42
I want to strengthen from the weak spring currently attached, purchase. We have many kinds of lengths we are using conveniently.
This review is about item#07039164.
I am using it to adjust the tightening of the roller of the crab squeezer.
5
From Japan
On 2016-02-02 18:20:58
Because it can not be obtained locally, we are using all the monotalows at reasonable prices.
This review is about item#07039855.
Used for railway railroad model
4
From Japan
On 2016-01-31 19:07:22
I think that it was a little soft as there was no expertise such as spring constant. It is convenient to obtain professional and professional parts for affordable price.
This review is about item#07039593.
Assembling precision equipment
5
From Japan
On 2015-11-05 14:19:20
Although it is a client-designated part, it is saved because it can order from a small amount.
This review is about item#07039706.
Cushion spring
5
From Japan
On 2015-04-20 21:10:42
It was almost an ideal product
This review is about item#07039952.
Seatpost
5
From Japan
On 2014-06-14 21:33:09
Spring is spring. It is nothing other than that.
This review is about item#07041851.
As a reinforced item against the spring that was originally attached.
5
From Japan
On 2014-02-17 22:36:06
The spring that was originally attached was too weak, so I was looking for reinforced goods. I tried to go around the shops in my neighborhood and purchased a powerful one, but because it was a tough place in terms of dimensions, the thick wire diameter got in the way and got in close contact and failed. Moreover, even if it is incorporated near close contact, is it a spring that can be used tightly? There is no data on what kind of spring it is. It was a difficult place to exchange next time if I got organized once, and I was worried about hesitancy. Finally we searched on the internet and reached the spring and it was powerful, and it also stated about the dimensions and the amount of deflection that can be used, so we did not hesitate to purchase and we were able to replace it with a powerful spring. It will be a long time before the result comes out, including durability, but I think that we can not think any more.
This review is about item#07039155.
I put it under the board
5
From Japan
On 2014-01-31 11:24:21
Both strength and size are outstanding. Because it is not sold elsewhere, many kinds are saved.
This review is about item#07042402.
For heat seal pressurization
5
From Japan
On 2010-12-01 08:44:15
It is stable and durability is good.
This review is about item#07040074.