Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TF8x50

4.89 (9)
Item.#
07039216
Mfr.#
TF8x50
Package Qty.
1PC
Ship pack of
1
2.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
150 to -30
Color
Yellow
Inner Diameter (phi mm)
4
Material
Spring silicon chrome steel
Deflection (300000 Times, mm)
25
Spring constants (kgf/mm)
0.31
Load (500000 Times/N [kgf])
68.6[7.0]
Spring Constant (N/mm)
3.05
Type
Small light load
Outer Diameter (phi mm)
8
Deflection (1000000 Times, mm)
20
Deflection (500000 Times, mm)
22.5
Free Length (mm)
50
Load (1 Million Times/N [kgf])
58.8[6.0]
Load (300000 Times/N [kgf])
78.5[8.0]
Caution
Please do not use a swag with over free-length X 50.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Alternative of spring that comes with the machine
5
From Japan
On 2017-02-19 05:19:42
Buy I would like to strongly from a weak spring that is attached now. Kind of length also we have been rich and convenient to use.
This review is about item#07039164.
We use to tighten the adjustment of the wringer of the roller of the crab.
5
From Japan
On 2016-02-02 18:20:58
So can not be available in the local area, price also uses an affordable all Monotarou.
This review is about item#07039855.
Use in passenger railway model
4
From Japan
On 2016-01-31 19:07:22
I think that was a little softer because the specialized knowledge, such as a spring constant was not. Parts for professional use and profession is conveniently available at an affordable price.
This review is about item#07039593.
Assembly of precision equipment
5
From Japan
On 2015-11-05 14:19:20
Client specification of parts but we survived because it ordered from a small amount.
This review is about item#07039706.
Cushion spring
5
From Japan
On 2015-04-20 21:10:42
It was almost the ideal street goods
This review is about item#07039952.
Seat post
5
From Japan
On 2014-06-14 21:33:09
The spring is the spring. The other is is nothing.
This review is about item#07041851.
For the spring, which came with originally, as a reinforcing product.
5
From Japan
On 2014-02-17 22:36:06
Since the spring is too weak that came with originally, was looking to strengthen goods. Nearby shops around around, but I tried to buy a powerful thing, failure will be in close contact with thick wire diameter for was dimensionally harsh place in the way. In addition, even as it incorporated in the vicinity of the contact, whether that can be used to contact the spring? Data What spring of the also no. And yet is a once teamed up at will and difficult to place the next exchange, Hetari had trouble with worry. Finally, search the Internet, this spring, which arrived is a powerful, yet purchased without hesitation so also are stated about the dimensions and the available amount of deflection, was able to exchange greatly powerful spring. Including durability, the result is coming out is considerably become the first, but I think that more is not considered things.
This review is about item#07039155.
Attached to the bottom of the plate
5
From Japan
On 2014-01-31 11:24:21
Strength is also excellent size. Because it does not sell in the other, it will be saved are many kinds.
This review is about item#07042402.
Human - computer - Cities - Le pressurizing
5
From Japan
On 2010-12-01 08:44:15
Stability and durability also good to.
This review is about item#07040074.