Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45 Diameter screw slotting cutters
  • 45 Diameter screw slotting cutters
  • 45 Diameter screw slotting cutters

45 Diameter screw slotting cutters SFM003

5.00 (2)
Item.#
07040433
Mfr.#
SFM003
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
15.875
Number of Blades
90
Material
MCO (cobalt high-speed steel)
Thickness T (mm)
0.3
Outside Diameter D (phi mm)
45
Application
Groove on small object
Thickness Tolerance (mm)
+/-0.02
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making a groove into which a blade of a cutter enters vertically on a round bar of an oak
5
From Japan
On 2016-12-26 16:30:55
I bought it to make a groove into which the blade of the cutter enters vertically on the round bar of the oak. I am satisfied that I can make a groove (0.4 mm width) as I expected.
This review is about item#7040442.
Negative wearing of special screws
5
From Japan
On 2016-03-12 22:34:22
The price is cheaper than the tool of the same standard. The sharpness is the same as what is high. Because it's good in accuracy, it does not kick even small parts.
This review is about item#07040451.