Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 45 Diameter screw slotting cutters
  • 45 Diameter screw slotting cutters
  • 45 Diameter screw slotting cutters

45 Diameter screw slotting cutters SFM036

5.00 (2)
Item.#
07040765
Mfr.#
SFM036
Package Qty.
1Sheet
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
15.875
Number of Blades
90
Thickness Tolerance (mm)
+/-0.024
Material
MCO (cobalt high speed steel)
Outside Diameter D (phi mm)
45
Application
Groove on small object
Thickness T (mm)
3.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Groove making of the start of the cutter blade in a vertical to a round bar of oak
5
From Japan
On 2016-12-26 16:30:55
I bought a vertical in order to make the groove of the start of the blade of the cutter in a round bar of oak. Groove of the street that I thought (0.4 mm width) can make, we are satisfied.
This review is about item#7040442.
Minus slotting in of special screws
5
From Japan
On 2016-03-12 22:34:22
Cheaper price than the tool of equal standard. Sharpness is not the same as high. Since the accuracy may not kicked in small parts.
This review is about item#07040451.