Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw slotting cutters size 70 (72 pieces blades)
  • Screw slotting cutters size 70 (72 pieces blades)
  • Screw slotting cutters size 70 (72 pieces blades)

Screw slotting cutters size 70 (72 pieces blades) FMB009

4.25 (4)
Item.#
07041316
Mfr.#
FMB009
Package Qty.
1Sheet
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Grooving machine parts
Outside Diameter D (phi mm)
70
Thickness Tolerance (mm)
+/-0.02
Material
MCO (cobalt high speed steel)
Hole Diameter d (phi mm)
25.4
Number of Blades
72
Thickness T (mm)
0.9
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Splitting of casting material
4
From Japan
On 2015-05-23 10:44:42
The material is subjected to forged casting, ductile casting (annealing) processing. There is variation in the hardness of the material, so it can not evaluate anything as durable. It is saved if there is a mediation such as re-polishing how is it?
This review is about item#07041526.
Stainless Steel
5
From Japan
On 2015-02-20 21:57:40
Machineability is also satisfactory at this price.
This review is about item#07041727.
Repair of farm equipment
5
From Japan
On 2014-09-09 18:22:14
I used it for the first time, but I used it with a good feeling.
This review is about item#07041422.
Metal Processing
3
From Japan
On 2014-01-30 16:39:42
It can be used normally without problems.
This review is about item#07041422.