Buy more than* S$200* and get FREE SHIPPING

  • Screw slotting cutters size 70 (72 pieces blades)
  • Screw slotting cutters size 70 (72 pieces blades)
  • Screw slotting cutters size 70 (72 pieces blades)

Screw slotting cutters size 70 (72 pieces blades) FMB021

4.25 (4)
Item.#
07041431
Mfr.#
FMB021
Package Qty.
1Sheet
Ship pack of
1
30.15 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
Grooving machine parts
Outside Diameter D (phi mm)
70
Thickness Tolerance (mm)
+/-0.02
Material
MCO (cobalt high speed steel)
Hole Diameter d (phi mm)
25.4
Number of Blades
72
Thickness T (mm)
2.1
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Slit casting material
4
From Japan
On 2015-05-23 10:44:42
Material is malleable casting, we are giving the process of ductile cast (annealing). Can not be anything evaluation is enough variation there of durability to the hardness of the material. We survive if there is a mediation of re-polishing or the like, but how might it be.
This review is about item#07041526.
Stainless steel slotted
5
From Japan
On 2015-02-20 21:57:40
Cutting ability at this price is also well satisfied.
This review is about item#07041727.
Repair of agricultural machinery
5
From Japan
On 2014-09-09 18:22:14
It for the first time use, but we can use a good feeling.
This review is about item#07041422.
Metal Processing
3
From Japan
On 2014-01-30 16:39:42
It can be used normally without problems.
This review is about item#07041422.