Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deltagon Bit SDS Plus, Hard Stone

Deltagon Bit SDS Plus, Hard Stone DLSDSG080

4.06 (17)
Item.#
07041763
Mfr.#
DLSDSG080
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Light-weight hammer drill
Overall Length (mm)
166
Compatible Materials
Stone, reinforced concrete, plain concrete, mortar, block, concrete deck plate +
Effective Length (mm)
100
Blade Diameter D (phi mm)
8
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
Drilling concrete
5
From Japan
On 2018-03-05 06:47:32
You can rest assured that Miyanaga's drill blade has been used until now.
This review is about item#40953893.
Treatment of rocks in parking lot
4
From Japan
On 2018-01-25 14:00:26
It was more effective to use the hammer drill every two seconds, every 10 seconds, rather than using only one expensive bit to drill a hole in the rock when using the cellar!
This review is about item#40953893.
Fishing for hobbies
5
From Japan
On 2017-06-06 14:43:48
I used it in jumping, I could dig a hole easily with a hard rock
This review is about item#40953902.
Work of burying studs in concrete
5
From Japan
On 2017-04-20 21:20:18
The triangle of the tip helps to drill in the correct position.
This review is about item#10103432.
Drilling in a stone
5
From Japan
On 2016-12-15 21:04:33
I am satisfied that I can drill stones and concrete without difficulty.
This review is about item#40953911.
It is planned to be used in foundation construction etc., but the purpose is not the original use, so it was not good.
1
From Japan
On 2016-11-21 18:57:12
I have found the original used product, but have you not used it much recently?
This review is about item#40953972.
Drilling in a garden stone
5
From Japan
On 2016-04-25 18:21:46
I used it for the first time, but the hole opened smoothly than I thought.
This review is about item#40953893.
Perforation
5
From Japan
On 2015-10-31 23:05:47
good
This review is about item#10103423.
Hole drilling for granite marble concrete hard tile for 5 mm plug
3
From Japan
On 2015-09-19 19:58:51
Concrete is good without problems. Stone is draining while pouring water while putting water in a cup or the like while chilling. There is no problem separately.
This review is about item#40953936.
Drilling concrete
2
From Japan
On 2015-07-08 21:31:35
It is used for drilling concrete, and sharpness is not bad, but it broke with several times use. Improvement in durability is desired.
This review is about item#40953796.