Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit Tr Type For Porcelain Tiles

Drill Bit Tr Type For Porcelain Tiles TR8.0x125

4.45 (11)
Item.#
07041772
Mfr.#
TR8.0x125
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
8
Using Electric Drill Suitable Rotation (min-1[r.p.m])
1000 or less
Cutting Edge Diameter (phi mm)
8
Compatible Motor
Electric drill and vibration drill (use mode / rotation only)
Weight (g)
42
Effective Length (mm)
75
Overall Length (mm)
125
Work Material
Porcelain tile, tile, pottery tile, slate, ALC, gypsum board
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Drilling work of tiles
3
From Japan
On 2016-12-06 14:58:40
At first I usually opened a hole but I thought that would last longer.
This review is about item#10038996.
Attach a stainless steel cut character sign to the stone surface, with a hole
4
From Japan
On 2015-12-22 16:11:30
I have been doing signature installation for about 35 years. I will add a stainless steel cutting character sign on the stone surface. I have to open thin holes exactly, but I feel the shortest among the cuts I used up to now. Actually, I use it while sharpening, but I'm happy if it will last longer.
This review is about item#10038962.
Mortar, Concrete wall pothole
5
From Japan
On 2014-12-08 15:21:57
I thought that the initial center was difficult to shift.
This review is about item#10039041.
Drilling of tiles
5
From Japan
On 2014-09-02 19:41:51
Price and sharpness are outstandingly satisfactory.
This review is about item#10039154.
Tile drilling
3
From Japan
On 2014-08-16 23:37:08
Although it felt good when used for the first time, it is unknown how much you can use it.
This review is about item#10039136.
Drilling of tiles
5
From Japan
On 2013-10-19 01:02:44
Because of the price, because things are good, I use it frequently.
This review is about item#10039005.
Drilling a hole in a bathroom tile
5
From Japan
On 2013-08-27 16:26:35
Cheap than buying at a home center.
This review is about item#10038971.
Tilt drilling
5
From Japan
On 2013-07-14 19:48:55
Because it is a consumable item, we have chosen low-priced items that last as long as possible, but with this item, we are satisfied with the sharpness, price, so far.
This review is about item#10039023.
Drilling of stones and the like
4
From Japan
On 2013-04-19 14:56:32
Because the cut is not symmetrical, it is good to cut, but if you use a drill of the size you want to break after opening the prepared hole, the hole may become bigger.
This review is about item#10038962.
Tile drilling
5
From Japan
On 2012-05-27 07:57:35
Drilling of tiles is very smooth.
This review is about item#10039066.