Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TF30x30

4.90 (10)
Item.#
07042043
Mfr.#
TF30x30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
150 to -30
Color
Yellow
Outer Diameter (phi mm)
30
Deflection (1000000 Times, mm)
12
Deflection (500000 Times, mm)
13.5
Free Length (mm)
30
Load (1 Million Times/N [kgf])
569[58.0]
Load (300000 Times/N [kgf])
706[72.0]
Type
Small light load
Spring Constant (N/mm)
47.19
Inner Diameter (phi mm)
16
Material
Spring silicon chrome steel
Deflection (300000 Times, mm)
15
Spring constants (kgf/mm)
4.81
Load (500000 Times/N [kgf])
637[65.0]
Caution
Please do not use a swag with over free-length X 50.0%. When installing, please apply initial pressure.