Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TF40x50

4.90 (10)
Item.#
07042384
Mfr.#
TF40x50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
150 to -30
Color
Yellow
Outer Diameter (phi mm)
40
Deflection (1000000 Times, mm)
20
Deflection (500000 Times, mm)
22.5
Free Length (mm)
50
Load (1 Million Times/N [kgf])
1000[102.0]
Load (300000 Times/N [kgf])
1255[128.0]
Type
Small light load
Spring Constant (N/mm)
50.13
Inner Diameter (phi mm)
22
Material
Spring silicon chrome steel
Deflection (300000 Times, mm)
25
Spring constants (kgf/mm)
5.11
Load (500000 Times/N [kgf])
1128[115.0]
Caution
Please do not use a swag with over free-length X 50.0%. When installing, please apply initial pressure.