Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL8x65

4.89 (9)
Item.#
07043041
Mfr.#
TL8x65
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Color
Blue
Load (300000 Times/N [kgf])
98.1[10.0]
Outer Diameter (phi mm)
8
Deflection (1000000 Times, mm)
20.8
Deflection (500000 Times, mm)
23.4
Deflection (300000 Times, mm)
26
Free Length (mm)
65
Load (1 Million Times/N [kgf])
78.5[8.0]
Load (500000 Times/N [kgf])
88.3[9.0]
Spring Constant (N/mm)
3.77
Inner Diameter (phi mm)
4
Operating Temperature Range (deg C)
150 to -30
Type
Light load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
0.38
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.